18mm Std Ind Prox 3w Dc Pnp 3m Cable

Item #: 0598068

Cat #: E57LAL18T111S3

UPC: 782113834641

$ 358.58 EA
Company wide:
0 in stock
Documents & Guides
C-h E57lal18t111s3 inductive Prox Sensor 18mm Dc Pnp 3 Meter Cable

Overview

C-h E57lal18t111s3 inductive Prox Sensor 18mm Dc Pnp 3 Meter Cable
Also known as: 782113834641, E57LAL18T111S3, CUTE57LAL18T111S3

Specifications

Type: Inductive Proximity Sensor
IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X
Type: Inductive Proximity Sensor
IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X