PANCAKE IND PROX 2W AC

Item #: 0598011

Cat #: E56CDL40A2

UPC: 782113591964

$ 698.80 EA
Company wide:
0 in stock
E56 Series Pancake Style Inductive Proximity Sensor, Sensor dist: 40 mm, 400 mA max AC, 2 - Wire AC, NO or NC, 400 mA at 250 Vac, Screw Terminals, 20-250 Vac input, < 2% accuracy, Auto reset, Shielded

Overview

E56 Series Pancake Style Inductive Proximity Sensor, Sensor dist: 40 mm, 400 mA max AC, 2 - Wire AC, NO or NC, 400 mA at 250 Vac, Screw Terminals, 20-250 Vac input, < 2% accuracy, Auto reset, Shielded
Also known as: 782113591964, E56CDL40A2, CUTE56CDL40A2

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250