
Company wide:
0
in stock
Documents & Guides
Wall Driller Kit. Includes: Square Drive #8x1-1/4" Screws, Zinc Anchors, IB-2 Bit. *Dottie Part # 29872.*
Overview
Wall Driller Kit. Includes: Square Drive #8x1-1/4" Screws, Zinc Anchors, IB-2 Bit. *Dottie Part # 29872.*
The WDK8SQT contains #8 Zinc Anchors and #8 Square Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver.
Also known as: 781002298724, WDK8SQT, DOTWDK8SQT
Specifications
| Length: | 1 1/4 in |
| Material: | Zinc |
| Size: | # 8 |
| Length: | 1 1/4 in |
| Size: | # 8 |
| Material: | Zinc |