
Switch/Outlet Box, 2-Gang, 3-1/4" Deep, Non-Metallic
Item #: 0597942
Cat #: MSB2G
UPC: 784297017643
$ 11.15 EA
Company wide:
170
in stock
Documents & Guides
2-Gang, Screw-On, New/Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3-1/4". Cubic Inches: 38".
Overview
2-Gang, Screw-On, New/Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3-1/4". Cubic Inches: 38".
Also known as: 784297017643, MSB2G, MADMSB2G, Cut-in box, Smart box
Specifications
| Depth: | 3 1/4 in |
| Gangs: | 2 |
| Mounting: | Screw On |
| Standards: | California Proposition 65 |
| Cubic Inches: | 38 in³ |
| Depth: | 3 1/4 in |
| Mounting: | Screw On |
| Cubic Inches: | 38 in³ |
| Gangs: | 2 |
| Standards: | California Proposition 65 |