
Switch/Outlet Box, 1-Gang, 3-1/4" Deep, Non-Metallic
Item #: 0597941
Cat #: MSB1G
UPC: 784297017629
$ 6.72 EA
Company wide:
337
in stock
Documents & Guides
Switch/Outlet Box, 1-Gang, Screw-On, New/Old Work, 3-1/4 Inch Depth, 18.500 Cubic Inches, Non-Metallic
Overview
Switch/Outlet Box, 1-Gang, Screw-On, New/Old Work, 3-1/4 Inch Depth, 18.500 Cubic Inches, Non-Metallic
The 1-4 gang Smart Boxes are unmatched in versatility in new work locations where you can not swing a hammer and where final wall surfaces are uncertain example; kitchens and baths. They are unmatched in old or retro fit work applications because they are always mounted to a stud. Before the introduction of Smart Box all other manufacturers hung their cut boxes on flimsy 3/8 or 1/2 sheet rock, even worse lathe and plaster. Finally these 4 Smart Boxes are
unmatched in adjustability as they are molded entirely of 1 piece with no moving parts to break or lose. The mounting screws in these boxes have a 42 lb. torque
rating, a necessity for the function of these products.
Also known as: 784297017629, MSB1G, MADMSB1G
Specifications
| Depth: | 3 1/4 in |
| Mounting: | Screw On |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Cubic Inches: | 18.500 in³ |
| Depth: | 3 1/4 in |
| Gangs: | 1 |
| Cubic Inches: | 18.500 in³ |
| Mounting: | Screw On |
| Standards: | California Proposition 65 |