Grime-Away™ Multi-Purpose Cleaning Wipes, 10" x 12" - 72 per Dispenser

Item #: 0597939

Cat #: HTC-D72

UPC: 027868057007

$ 27.83 EA
Company wide:
5 in stock
Documents & Guides
Multi-Purpose Cleaning Wipes, Grime-Away, Dimensions: 10" x 12", Includes: (72) Wipes with Dispenser

Overview

Multi-Purpose Cleaning Wipes, Grime-Away, Dimensions: 10" x 12", Includes: (72) Wipes with Dispenser

Grime-Away™ Wipes can be used to clean hands, equipment, transformers, service vehicles, and work surfaces. The rough-side/smooth-side wipes remove many persistent utility field grimes.

Also known as: 027868057007, HTC-D72, APYHTCD72

Specifications

Length: 12 in
Width: 10 in
Type: Cleaner
Length: 12 in
Type: Cleaner
Width: 10 in