Type FO 99.8% Alcohol Cleaner, Saturated Wipe

Item #: 0597933

Cat #: FO-1

UPC: 027868054006

$ 0.97 EA
Company wide:
484 in stock
Documents & Guides
Anhydrous Alcohol Prep Wipe, Type FO, Application: Cleaning Glass Fiber, Connector End Faces, Includes: 5" x 8" Wipe, Box Size: (50)

Overview

Anhydrous Alcohol Prep Wipe, Type FO, Application: Cleaning Glass Fiber, Connector End Faces, Includes: 5" x 8" Wipe, Box Size: (50)

Type FO™ Fiber Optic Cleaner is great for cleaning glass fiber end faces for better light transmission performance. Type FO™ removes dust, oil, and other contaminants, and leaves no residue. The anhydrous alcohol in FO™ is water-free. Avoidance of water is important in fiber optic cleaning.

Also known as: 027868054006, FO-1, APYFO1, fiber wipes

Specifications

Width: 5 in
Length: 8 in
Width: 5 in
Length: 8 in