20x20x12

Item #: 0597905

Cat #: WS202012SS

UPC: 783510131128

$ 3324.25 EA
Company wide:
0 in stock
WaterShed, Type 4X, 20.00x20.00x12.00, SS Type 304

Overview

WaterShed, Type 4X, 20.00x20.00x12.00, SS Type 304

Specifically designed for use in sanitary washdown production environments, particularly food and beverage manufacturing. HOFFMAN WaterShed Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff.

Also known as: 783510131128, WS202012SS, HOFWS202012SS

Features & Benefits

  • Seams continuously welded and ground smooth
  • Smooth Type 304 stainless steel lift-off bullet-style hinges
  • Hinges are shielded by door
  • Hinged side of door has provisions to allow direct flushing of hinge area
  • 20-degree sloped top facilitates runoff of water and cleaning solutions and prohibits the placement of objects on the top of the enclosure
  • 97-degree door opening
  • Door edges are sloped 20-degrees at top and bottom edges to facilitate runoff
  • Slanted flange trough collar prohibits pooling of fluids along the top edge of the enclosure opening
  • Stainless steel quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 20 in
Width: 20 in
Depth: 12 in
Material: Stainless Steel 304
Finish: Brushed #4
Weight: 48.700 lb
IP/NEMA Rating: IP66, NEMA 4X
Width: 20 in
Material: Stainless Steel 304
Weight: 48.700 lb
Height: 20 in
Depth: 12 in
Finish: Brushed #4