Fiberglass Foldng Rule Outside

Item #: 0597802

Cat #: 911-6

UPC: 092644863127

$ 21.98 EA
Company wide:
0 in stock
Documents & Guides
Kle 911-6 Fiberglass Fld Rulr

Overview

Kle 911-6 Fiberglass Fld Rulr

Klein Tools Wood Folding Rules are constructed of tough nylon, reinforced with glass fibers for added durability, and resistance to weather, abrasion, and most chemicals. Measurements are marked on both sides and both edges, graduated to 1/16-Inch (1.6 mm). Graduations are engraved on both sides.

Also known as: 092644863127, 911-6, KLE9116

Specifications

Material: Fiberglass
Length: 6 ft
Type: Folding Ruler
Standards: California Proposition 65
Material: Fiberglass
Type: Folding Ruler
Length: 6 ft
Standards: California Proposition 65