OMNI C61801-01 H/T 200D 600V

Item #: 0597734

Cat #: C61801-01

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
OMNI C61801-01 H/T 200D 600V

Overview

OMNI C61801-01 H/T 200D 600V
Also known as: C61801-01, OMNC6180101

Specifications

Gauge: 18 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 18 AWG
Volts AC: 600
Material: Copper
Conductors: 1