4' Twin Step Ladder, 300 lbs

Item #: 0597603

Cat #: T6204

UPC: 051751011623

$ 225.09 EA
Company wide:
0 in stock
Documents & Guides
Twin Step Ladder, Size: 4 ft, Width: 19-7/8", Material: Fiberglass, Load Capacity: 300 lbs

Overview

Twin Step Ladder, Size: 4 ft, Width: 19-7/8", Material: Fiberglass, Load Capacity: 300 lbs

The T6204 Fiberglass 4ft Twin Stepladder offers a high performance dual HolsterTop®with a paint and tool holder for convenience. The internal spreaders are heavy duty and the slip-resistant TRACTION-TRED® steps are all double riveted and knee braced. These twin Stepladders allow 300lb per side making them ideal for one or two person jobs. The EDGE® molded brace and foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751011623, T6204, WERT6204

Specifications

Weight Capacity: 300 lbs
Length: 4 ft
Material: Fiberglass
Width: 19 7/8 in
Type: Twin Stepladder
Weight Capacity: 300 lbs
Material: Fiberglass
Type: Twin Stepladder
Length: 4 ft
Width: 19 7/8 in