2-1/2 - 2 REDUCING BUSHING

Item #: 0597599

Cat #: PRRE76

UPC: 784011209361

$ 268.30 EA
Company wide:
0 in stock
Documents & Guides
GLL Grounding Bushings GLL style PVC coated threaded grounding bushings have an aluminum lug for copper or aluminum grounding conductors. RE Reducers RE style reducers reduce conduit hubs to a smaller size. They are provided with an integral bushing to prevent conductor damage and full, clean cut threads for ease of assembly. All RE reducers are coated inside and out with polyurethane for corrosion protection. PLG Plugs PLG style plugs are used to close unused conduit hubs. They are available with either recessed square drive sockets or raised square drive heads. All PLG plugs are completely coated with polyurethane for corrosion protection.

Overview

GLL Grounding Bushings GLL style PVC coated threaded grounding bushings have an aluminum lug for copper or aluminum grounding conductors. RE Reducers RE style reducers reduce conduit hubs to a smaller size. They are provided with an integral bushing to prevent conductor damage and full, clean cut threads for ease of assembly. All RE reducers are coated inside and out with polyurethane for corrosion protection. PLG Plugs PLG style plugs are used to close unused conduit hubs. They are available with either recessed square drive sockets or raised square drive heads. All PLG plugs are completely coated with polyurethane for corrosion protection.

PVC coated Reducing Bushings and Couplings are used to connect two pieces of conduit of different size. RE style reducers reduce conduit hubs to a smaller size and are provided with an integral bushing to prevent conductor damage and full, clean cut threads for ease of assembly.

Also known as: 784011209361, PRRE76, RRYPRRE76

Specifications

Diameter: 2 in, 2 1/2 in
Material: PVC Coated Steel
Diameter: 2 in, 2 1/2 in
Material: PVC Coated Steel