Reducing Bushing, Polyurethane Coated 2" x 1-1/4", Ferrous Metal

Item #: 0597581

Cat #: PRRE64

UPC: 784011209316

$ 111.66 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Polyurethane Coated 2 Inch x 1-1/4 Inch, Ferrous Metal

Overview

Reducing Bushing, Polyurethane Coated 2 Inch x 1-1/4 Inch, Ferrous Metal

PVC coated Reducing Bushings and Couplings are used to connect two pieces of conduit of different size. RE style reducers reduce conduit hubs to a smaller size and are provided with an integral bushing to prevent conductor damage and full, clean cut threads for ease of assembly.

Also known as: 784011209316, PRRE64, RRYPRRE64

Specifications

Diameter: 1 1/4 in, 2 in
Material: Polyurethane Coated Ferrous Metal
Diameter: 1 1/4 in, 2 in
Material: Polyurethane Coated Ferrous Metal