Reducing Bushing, Polyurethane Coated 2" x 1/2", Ferrous Metal

Item #: 0597578

Cat #: PRRE61

UPC: 784011209286

$ 108.40 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Polyurethane Coated 2 Inch x 1/2 Inch, Ferrous Metal

Overview

Reducing Bushing, Polyurethane Coated 2 Inch x 1/2 Inch, Ferrous Metal

PVC coated Reducing Bushings and Couplings are used to connect two pieces of conduit of different size. RE style reducers reduce conduit hubs to a smaller size and are provided with an integral bushing to prevent conductor damage and full, clean cut threads for ease of assembly.

Also known as: 784011209286, PRRE61, RRYPRRE61

Specifications

Diameter: 1/2 in, 2 in
Material: Polyurethane Coated Ferrous Metal
Diameter: 1/2 in, 2 in
Material: Polyurethane Coated Ferrous Metal