4 Pair 24 AWG CMR CAT5 - Blue

Item #: 0597521

Cat #: 52-240-25

UPC:

Company wide:
0 in stock
4 Pair / 24 AWG, CMR, CAT5e (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Blue - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT5e (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Blue - Pull Pack Length: 1000 ft.
Also known as: 52-240-25, 424CMRCAT5+BLPPESX

Specifications

Gauge: 24 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded