Dual Unloaded Flushmount Module, Non-Metallic, Ivory

Item #: 0597458

Cat #: CM2-U2NOR

UPC: 786776190571

$ 2.68 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic, 2A, Dual Flushmount NORDX/CDT Unloaded Module. Ivory.

Overview

Non-Metallic, 2A, Dual Flushmount NORDX/CDT Unloaded Module. Ivory.
Also known as: 786776190571, CM2-U2NOR, WMDCM2U2NOR

Specifications

Material: Plastic
Color: Ivory
Material: Plastic
Color: Ivory