PVC Coated Aluminum Form 9 Type LL Conduit Body, 4" Hub

Item #: 0597384

Cat #: PRLL1089

UPC: 784011216390

$ 1911.62 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Aluminum Form 9 Type LL Conduit Body, 4" Hub

Overview

PVC Coated Aluminum Form 9 Type LL Conduit Body, 4" Hub

Plasti-Bond PVC Coated Mark 9 bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Mark 9 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011216390, PRLL1089, RRYPRLL1089

Specifications

Material: PVC Coated Aluminum
Material: PVC Coated Aluminum