Conduit Body, Type: LB, FM8, 3-1/2", PVC Coated Iron

Item #: 0597261

Cat #: PRLB98

UPC: 784011216178

$ 1724.60 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, FM8, Size: 3 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, FM8, Size: 3 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Plasti-Bond PVC Coated Mark 9 bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Mark 9 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011216178, PRLB98, RRYPRLB98

Specifications

Material: PVC Coated Aluminum
Material: PVC Coated Aluminum