ROB PRGUAX24 3/4 GUAX BODY WITH AL

Item #: 0597205

Cat #: PRGUAX24

UPC: 784011206285

$ 398.31 EA
Company wide:
0 in stock
Documents & Guides
ROB PRGUAX24 3/4 GUAX BODY WITH AL COVER

Overview

ROB PRGUAX24 3/4 GUAX BODY WITH AL COVER

PVC coated GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011206285, PRGUAX24, RRYPRGUAX24

Specifications

Diameter: 3/4 in
Color: Gray
Material: Iron Alloy, PVC Coated Aluminum
Diameter: 3/4 in
Material: Iron Alloy, PVC Coated Aluminum
Color: Gray