Paddle Fan, 3-Blade, 56", White

Item #: 0597191

Cat #: 56HRCF

UPC: 098319015495

Company wide:
0 in stock
Documents & Guides
Paddle Fan, Blades: 3, Length: 56 inch, Color: White

Overview

Paddle Fan, Blades: 3, Length: 56 inch, Color: White

Looking to keep it cool in a gymnasium, factory, outdoor mall or industrial building? Look no further than our ceiling fans. With durable, contoured blade design, these fans are built for temperature control. Industrial and commercial ceiling fans provide economic solutions for air destratification.

Also known as: 098319015495, 56HRCF, MRY56HRCF

Specifications

Color: White
Width: 56 in
Color: White
Width: 56 in