4" PVC 45° Elbow, 36" Radius, Schedule 40, Gray, Bell End

Item #: 0597185

Cat #: 4P45X36WBE

UPC: 088700015616

$ 97.94 EA
Company wide:
37 in stock
Documents & Guides
4 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 088700015616, 4P45X36WBE

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 45°
Color: Gray
Diameter: 4 in
Material: PVC
Angle: 45°