PVC Coated Conduit Outlet Box, Expolsionproof, (3) 1" Hubs

Item #: 0597182

Cat #: PRGUAT36SA

UPC: 784011218264

$ 483.84 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Outlet Box, Expolsionproof, (3) 1 Inch Hubs, Cover Opening 3 Inch, Neoprene O-Ring, Internal Ground Screw, Aluminum Cover

Overview

PVC Coated Conduit Outlet Box, Expolsionproof, (3) 1 Inch Hubs, Cover Opening 3 Inch, Neoprene O-Ring, Internal Ground Screw, Aluminum Cover

PVC coated GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011218264, PRGUAT36SA, RRYPRGUAT36SA

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Aluminum
Diameter: 1 in
Material: PVC Coated Aluminum
Color: Gray