Tall Replacement Led

Item #: 0597178

Cat #: E22LEDT024GN

UPC: 782113494180

$ 77.12 EA
Company wide:
0 in stock
Documents & Guides
22.5 Mm, Non-metallic Heavy-duty - Renewal Part, Led, Tall, Continuous, Green, 24 Vac/vdc, Used With E22 Series Selector Switch And Push-pull Operators

Overview

22.5 Mm, Non-metallic Heavy-duty - Renewal Part, Led, Tall, Continuous, Green, 24 Vac/vdc, Used With E22 Series Selector Switch And Push-pull Operators
Also known as: 782113494180, E22LEDT024GN, CUTE22LEDT024GN

Specifications

Color: Green
Volts AC: 24
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Length: 1.400 in
Wattage: 1.200
Type: 22.5 mm, Non-metallic Heavy-Duty
Color: Green
Shape: T3-1/4 (Tubular)
Length: 1.400 in
Type: 22.5 mm, Non-metallic Heavy-Duty
Volts AC: 24
Base: Bayonet (BA9s)
Wattage: 1.200