Heavy Duty Safety Switch

Item #: 0597175

Cat #: DH465UGK

UPC: 782113952215

$ 985.03 EA
Company wide:
1 in stock
400 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 1

Overview

400 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 1
Also known as: 782113952215, DH465UGK, CUTDH465UGK

Specifications

Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 600
Volts DC: 250
Mounting: Surface
Poles: 4
Amps: 400
IP/NEMA Rating: NEMA 1
Volts AC: 600