ROB PRGUAL49 1-1/4 GUAL BODY WITH

Item #: 0597156

Cat #: PRGUAL49

UPC: 784011206032

$ 1107.67 EA
Company wide:
0 in stock
Documents & Guides
ROB PRGUAL49 1-1/4 GUAL BODY WITH AL COVER

Overview

ROB PRGUAL49 1-1/4 GUAL BODY WITH AL COVER

PVC coated GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011206032, PRGUAL49, RRYPRGUAL49

Specifications

Diameter: 1 1/4 in
Color: Gray
Material: Iron Alloy, PVC Coated Aluminum
Diameter: 1 1/4 in
Material: Iron Alloy, PVC Coated Aluminum
Color: Gray