2 AL GUAC BODY W/COVER

Item #: 0597126

Cat #: PRGUAC69SA

UPC: 784011218066

$ 1251.49 EA
Company wide:
0 in stock
Documents & Guides
Plasti-Bond GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. They are provided with covers as standard. Inquire about special covers to allow use to mount lighting fixtures or as sealing fittings. Electrical continuity of the conduit system is maintained across assembled joints.

Overview

Plasti-Bond GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. They are provided with covers as standard. Inquire about special covers to allow use to mount lighting fixtures or as sealing fittings. Electrical continuity of the conduit system is maintained across assembled joints.

PVC coated GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011218066, PRGUAC69SA, RRYPRGUAC69SA

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Aluminum
Color: Gray
Material: PVC Coated Aluminum
Diameter: 2 in