150VA CONT TXFR KIT 240/480-24V

Item #: 0597111

Cat #: C341DS

UPC: 786680000560

Company wide:
0 in stock
Documents & Guides
Enclosed Control Accessory, Control transformer kit, 150 VA, Primary 240/480V, Secondary 24V at 60 Hz

Overview

Enclosed Control Accessory, Control transformer kit, 150 VA, Primary 240/480V, Secondary 24V at 60 Hz

Fill

Also known as: 786680000560, C341DS, CUTC341DS

Specifications

Phase: 1
Volt Amps: 150
Secondary Voltage: 24
Primary Voltage: 240/480
Phase: 1
Secondary Voltage: 24
Volt Amps: 150
Primary Voltage: 240/480