Heavy Duty Cable Tie, 11.8"/120lb, Natrual

Item #: 0597090

Cat #: T120I9H4

UPC: 089306058205

$ 1.41 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 11.8" Long, UL Rated, 120lb Tensile Strength, PA66, Natural, 500/pkg

Overview

Heavy Duty Cable Tie, 11.8" Long, UL Rated, 120lb Tensile Strength, PA66, Natural, 500/pkg

Heavy-Duty T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306058205, T120I9H4, TYNT120I9H4

Specifications

Color: Natural
Weight Capacity: 120 lbs
Length: 11.800 in
Color: Natural
Length: 11.800 in
Weight Capacity: 120 lbs