
FDCT Device Box, 1-Gang, 1/2", PVC Coated Steel
Item #: 0597027
Cat #: PRFDCT1
UPC: 784011205196
$ 240.52 EA
Company wide:
0
in stock
Documents & Guides
Plasti-Bond device boxes and covers are available in several configurations and may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled joints.
Overview
Plasti-Bond device boxes and covers are available in several configurations and may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled joints.
Plasti-Bond PVC Coated device boxes and covers are available in several configurations and may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011205196, PRFDCT1, RRYPRFDCT1
Specifications
| Color: | Black |
| Gangs: | 1 |
| Material: | PVC Coated Steel |
| Hub Diameter: | 1/2 in |
| Color: | Black |
| Material: | PVC Coated Steel |
| Gangs: | 1 |
| Hub Diameter: | 1/2 in |