LTG-EH 30 A ENCL 1 24 V 6 POLES

Item #: 0597021

Cat #: ECL03C1T6A

UPC: 782114310700

$ 1759.75 EA
Company wide:
0 in stock
Documents & Guides
Eaton CN35 electrically held lighting contactor, 30 A, 24 V/60 Hz, 30 A, NEMA 1, Painted steel, 45 mm, Six-pole, Electrically held, A202 Series, Non-combination electrically held

Overview

Eaton CN35 electrically held lighting contactor, 30 A, 24 V/60 Hz, 30 A, NEMA 1, Painted steel, 45 mm, Six-pole, Electrically held, A202 Series, Non-combination electrically held

Fill

Also known as: 782114310700, ECL03C1T6A, CUTECL03C1T6A

Specifications

Poles: 6
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 6
Amps: 30
IP/NEMA Rating: NEMA 1