FDC Device Box, 1-Gang, 1", Aluminum

Item #: 0597009

Cat #: FDC1100A

UPC: 781381455824

$ 94.19 EA
Company wide:
1 in stock
Documents & Guides
FDC Device Box, 1-Gang, Aluminum, Cast Box, Hub Size: 1". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FDC Device Box, 1-Gang, Aluminum, Cast Box, Hub Size: 1". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Appleton™ FS and FD Cast Hub Device Boxes provide excellent service in areas where boxes are subject to rough usage. They are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Also known as: 781381455824, FDC1100A, APPFDC1100A

Specifications

Gangs: 1
Material: Aluminum
Number of Hubs: 2
Gangs: 1
Number of Hubs: 2
Material: Aluminum