15W T6 Incandescent Lamp, Clear

Item #: 0597001

Cat #: S3912

UPC: 045923039126

Company wide:
0 in stock
15 Watt T6 Incandescent; Clear; 2000 Average rated hours; 90 Lumens; Candelabra Base; 145 Volt

Overview

15 Watt T6 Incandescent; Clear; 2000 Average rated hours; 90 Lumens; Candelabra Base; 145 Volt
Also known as: 045923039126, S3912, SATS3912

Specifications

Color: Clear
Volts AC: 145
Lumens: 90
Wattage: 15
Color Rendering Index (CRI): 100
Shape: T6 (Tubular)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Lumens: 90
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 145
Wattage: 15
Shape: T6 (Tubular)
Dimmable: Yes
Base: Candelabra Screw (E12)