EYS Sealing Fitting, Female, Vertical/Horizontal, 1/2", PVC Coated Ferrous Metal

Item #: 0596996

Cat #: PREYSX11

UPC: 784011206766

$ 334.05 EA
Company wide:
0 in stock
Documents & Guides
EYS Sealing Fitting, Female, Vertical or Horizontal, Expanded Fill, Diameter 1/2 Inch, PVC Coated Ferrous Metal

Overview

EYS Sealing Fitting, Female, Vertical or Horizontal, Expanded Fill, Diameter 1/2 Inch, PVC Coated Ferrous Metal

PVC coated Sealing Fittings are used in conduit runs to stop gasses, vapors or flames from migrating from one part of the conduit system to another, thus limiting the spread of any potential explosion and enhancing safety. The PVC and urethane coatings of the fittings protects them from corrosive atmospheres so they can continue to function in hazardous locations. Available in several different configurations and with optional breathers and drains to accommodate installation in a variety of locations and positions.

Also known as: 784011206766, PREYSX11, RRYPREYSX11

Specifications

Diameter: 1/2 in
Material: PVC Coated Ferrous Metal
Diameter: 1/2 in
Material: PVC Coated Ferrous Metal