Series C NEMA K-frame Frame Unit Only

Item #: 0596968

Cat #: CKD3400F

UPC: 786679346402

$ 6766.76 EA
Company wide:
0 in stock
Series C NEMA K-frame Frame Unit Only, Type Ckd, Cable In/cable Out, 3-pole, 400amp, 600 Vac, 250 Vdc

Overview

Series C NEMA K-frame Frame Unit Only, Type Ckd, Cable In/cable Out, 3-pole, 400amp, 600 Vac, 250 Vdc
Also known as: 786679346402, CKD3400F, CUTCKD3400F

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400