Vortex Cooler Type 4X, 900BTU 115V, Brushed, SS304

Item #: 0596806

Cat #: VC091604X

UPC: 783510467098

$ 4214.18 EA
Company wide:
0 in stock
Vortex Coolers generate chilled air to cool small enclosures without refrigerants or moving parts. This Vortex Cooler Type 4X, VC091604X item is rated 900BTU 115V with a material of SS304 finish Brushed.

Overview

Vortex Coolers generate chilled air to cool small enclosures without refrigerants or moving parts. This Vortex Cooler Type 4X, VC091604X item is rated 900BTU 115V with a material of SS304 finish Brushed.

Powered by compressed air, Vortex Cooling Systems generate chilled air to cool small enclosures without refrigerants or moving parts. These systems are exceptionally reliable and low maintenance, even in the harshest and dirtiest environments.

Also known as: 783510467098, VC091604X, HOFVC091604X

Features & Benefits

  • Five-micron airline filter, 115 V solenoid
  • Thermostat
  • Ducting kit
  • Cooling capacities to 2500 BTU/Hr. (733 W)

Specifications

Width: 2 in
Depth: 2 in
Material: Stainless Steel
Height: 1.730 in
Finish: Brushed
Wattage: 264
BTU: 900
Width: 2 in
Material: Stainless Steel
Finish: Brushed
BTU: 900
Depth: 2 in
Height: 1.730 in
Wattage: 264