Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0596775

Cat #: CE15ANS3BB

UPC: 782113777726

$ 436.53 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size A, 3-pole, 1no Side Mounted Auxiliary Contact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size A, 3-pole, 1no Side Mounted Auxiliary Contact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil
Also known as: 782113777726, CE15ANS3BB, CUTCE15ANS3BB

Specifications

Family / Style: Freedom
Type: Contactor, 1NO
Family / Style: Freedom
Type: Contactor, 1NO