350/2 Triple Aluminum 1000'

Item #: 0596774

Cat #: 164318

UPC: 662927768441

Company wide:
0 in stock
Documents & Guides
(2) 350 MCM with (1) 4/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Single Rated, Wesleyan, Approx. O.D.: 1.687", 1000 Ft. Reel.

Overview

(2) 350 MCM with (1) 4/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Single Rated, Wesleyan, Approx. O.D.: 1.687", 1000 Ft. Reel.
Also known as: 662927768441, 164318, ALC164318

Specifications

Conductors: 3
Length: 1000 ft
Color: Black
Volts AC: 600
Gauge: 350 kcmil
Jacket: CPE
Material: Aluminum
Family / Style: Wesleyan
Conductors: 3
Color: Black
Gauge: 350 kcmil
Material: Aluminum
Length: 1000 ft
Volts AC: 600
Jacket: CPE
Family / Style: Wesleyan