Xenon Undercabinet Light, 3 Light, 18W *** Discontinued ***

Item #: 0596730
Cat #: 10581BZ
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Xenon Undercabinet Light, 3 Light, 18WXenon Modular Undercabinet Light, 3 Light, 120V, 18W, 21.3 in, White *** Discontinued ***

Overview

Xenon Undercabinet Light, 3 Light, 18WXenon Modular Undercabinet Light, 3 Light, 120V, 18W, 21.3 in, White *** Discontinued ***
Also known as: 10581BZ, KIC10581BZ

Specifications

Wattage: 18
Volts AC: 120
Type: Undercabinet Accessory
Material: Bronze, Steel
Color: White
Length: 21.300 in
Wattage: 18
Type: Undercabinet Accessory
Color: White
Volts AC: 120
Material: Bronze, Steel
Length: 21.300 in

Customer Reviews

No reviews for this product
(0)