Self Laminating Labels

Item #: 0596697

Cat #: XSL-11-427

UPC: 662820600893

Call for price
Company wide:
0 in stock
Documents & Guides
Self Laminating Labels, Dimensions: 0.5" x 0.375", Wire Gauge: 16-10, Color: Black on White/Translucent Tape, Compatible With: Bradey IDXPERT.

Overview

Self Laminating Labels, Dimensions: 0.5" x 0.375", Wire Gauge: 16-10, Color: Black on White/Translucent Tape, Compatible With: Bradey IDXPERT.

Self-Laminating Vinyl labels are an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing. Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text, these labels are durable and have a permanent acrylic adhesive that has outstanding water and oil resistance. These labels are UL approved.

Also known as: 662820600893, XSL-11-427, BRAXSL11427

Specifications

Type: Self Laminating, Label
Gauge: 10 AWG, 16 AWG
Width: 0.375 in
Length: 1/2 in
Material: Vinyl
Color: White
Type: Self Laminating, Label
Width: 0.375 in
Material: Vinyl
Gauge: 10 AWG, 16 AWG
Length: 1/2 in
Color: White