30.5 Mm, Heavy-Duty Indicating Light

Item #: 0596694

Cat #: 10250T197LLP24

UPC: 782114710852

$ 346.46 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Blue Plastic Lens, Led, Full Voltage Light Unit, 24 Vac/vdc

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Blue Plastic Lens, Led, Full Voltage Light Unit, 24 Vac/vdc

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114710852, 10250T197LLP24, CUT10250T197LLP24

Specifications

Volts DC Control: 24
Color: Blue
Volts AC Control: 24
Type: Indicator, Illuminated
Material: Plastic
Volts DC Control: 24
Volts AC Control: 24
Material: Plastic
Color: Blue
Type: Indicator, Illuminated