EC Series Coupling, Female-to-Male, 24"

Item #: 0596648

Cat #: PBECLK524

UPC: 784011329892

$ 6156.61 EA
Company wide:
0 in stock
Documents & Guides
EC Series Coupling, Female-to-Male, 24 Inch Length, 1-1/2 Inch Hub, PVC Exterior Coating

Overview

EC Series Coupling, Female-to-Male, 24 Inch Length, 1-1/2 Inch Hub, PVC Exterior Coating

EC Series Couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends or to allow for movement or vibration of connected equipment or units.

Also known as: 784011329892, PBECLK524, RRYPBECLK524

Specifications

Length: 24 in
Material: PVC Coated Ferrous Metal
Length: 24 in
Material: PVC Coated Ferrous Metal