400 Watt Bulb Clear Ceramalux Non-Cycling

Item #: 0596632

Cat #: C400S51/ALTO NC HPS

UPC: 046677467364

$ 69.92 EA
Company wide:
25 in stock
Documents & Guides
High Pressure Sodium, Ceramalux, Non-Cycling Lamp, 400W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 50,000, CRI: 21, Color Temp: 2100K, ANSI Code: S51. *Philips Part # 14743-9*

Overview

High Pressure Sodium, Ceramalux, Non-Cycling Lamp, 400W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 50,000, CRI: 21, Color Temp: 2100K, ANSI Code: S51. *Philips Part # 14743-9*

Philips 400 watt Ceramalux High Pressure Sodium Non-Cycling Lamps are a better value than standard high pressure sodium lamps, with longer life and reduced maintenance cost.

Also known as: 046677467364, C400S51/ALTO NC HPS, PHIC400S51ALTONC

Specifications

Lumens: 50000
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 2100 (Warm White)
Wattage: 400
Shape: ED18 (Elliptical Dimple)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 21
ANSI Code: S51
Light Technology: HID
Lumens: 50000
Color Temperature: 2100 (Warm White)
Shape: ED18 (Elliptical Dimple)
Color Rendering Index (CRI): 21
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
Wattage: 400
Base: Mogul Screw (E39)
ANSI Code: S51