
150 Watt Bulb Clear Ceramlux Non-Cycling
Item #: 0596628
Cat #: C150S55/ALTO NC HPS
UPC: 046677467333
$ 63.53 EA
Company wide:
13
in stock
Documents & Guides
High Pressure Sodium, Ceramalux, Non-Cycling Lamp, 150W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 16,000, CRI: 21, Color Temp: 2100K, ANSI Code: S55. *Philips Part # 46733-2. Replaces 14741-3 / 046677147419*
Overview
High Pressure Sodium, Ceramalux, Non-Cycling Lamp, 150W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 16,000, CRI: 21, Color Temp: 2100K, ANSI Code: S55. *Philips Part # 46733-2. Replaces 14741-3 / 046677147419*
Philips 150 watt Ceramalux High Pressure Sodium Non-Cycling Lamps are a better value than standard high pressure sodium lamps, with longer life and reduced maintenance cost.
Also known as: 046677467333, C150S55/ALTO NC HPS, PHIC150S55ALTONC
Specifications
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Color Temperature: | 2100 (Warm White) |
| Lumens: | 16000 |
| ANSI Code: | S55 |
| Base: | Mogul Screw (E39) |
| Volts AC: | 120, 277 |
| Wattage: | 150 |
| Color Rendering Index (CRI): | 21 |
| Light Technology: | HID |
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Lumens: | 16000 |
| Base: | Mogul Screw (E39) |
| Wattage: | 150 |
| Light Technology: | HID |
| Color Temperature: | 2100 (Warm White) |
| ANSI Code: | S55 |
| Volts AC: | 120, 277 |
| Color Rendering Index (CRI): | 21 |