Contact Block, 1NO/1NC, Quick Connect Terminals, 22.5mm

Item #: 0596554

Cat #: 800M-XA

UPC: 781180138645

Call for price
Company wide:
0 in stock
Documents & Guides
Contact Block, 1 Normally Open, 1 Normally Closed, Standard, Quick Connect, Terminals, 22.5 mm

Overview

Contact Block, 1 Normally Open, 1 Normally Closed, Standard, Quick Connect, Terminals, 22.5 mm
Also known as: 781180138645, 800M-XA, ALB800MXA

Specifications

Type: Contact Block
Size: 22.5 mm
Standards: Build America Buy America Compliant
Type: Contact Block
Standards: Build America Buy America Compliant
Size: 22.5 mm