EC Series Coupling, Male-to-Male, 21"

Item #: 0596506

Cat #: PBECGJH621

UPC: 784011329632

$ 7643.52 EA
Company wide:
0 in stock
Documents & Guides
EC Series Coupling, Male-to-Male, 21 Inch Length, 2 Inch Hub, PVC Exterior Coating

Overview

EC Series Coupling, Male-to-Male, 21 Inch Length, 2 Inch Hub, PVC Exterior Coating

EC Series Couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends or to allow for movement or vibration of connected equipment or units.

Also known as: 784011329632, PBECGJH621, RRYPBECGJH621

Specifications

Length: 21 in
Material: PVC Coated Ferrous Metal
Length: 21 in
Material: PVC Coated Ferrous Metal