EC Series Coupling, Male-to-Male, 12"

Item #: 0596495

Cat #: PBECGJH612

UPC: 784011329601

$ 5921.37 EA
Company wide:
0 in stock
Documents & Guides
EC Series Coupling, Male-to-Male, 12 Inch Length, 2 Inch Hub, PVC Exterior Coating

Overview

EC Series Coupling, Male-to-Male, 12 Inch Length, 2 Inch Hub, PVC Exterior Coating

EC Series Couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends or to allow for movement or vibration of connected equipment or units.

Also known as: 784011329601, PBECGJH612, RRYPBECGJH612

Specifications

Length: 12 in
Material: PVC Coated Ferrous Metal
Length: 12 in
Material: PVC Coated Ferrous Metal