EC Series Coupling, Male-to-Male, 21"

Item #: 0596489

Cat #: PBECGJH521

UPC: 784011329588

$ 5716.59 EA
Company wide:
0 in stock
Documents & Guides
EC Series Coupling, Male-to-Male, 21 Inch Length, 1-1/2 Inch Hub, PVC Exterior Coating

Overview

EC Series Coupling, Male-to-Male, 21 Inch Length, 1-1/2 Inch Hub, PVC Exterior Coating

EC Series Couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends or to allow for movement or vibration of connected equipment or units.

Also known as: 784011329588, PBECGJH521, RRYPBECGJH521

Specifications

Length: 21 in
Material: PVC Coated Ferrous Metal
Length: 21 in
Material: PVC Coated Ferrous Metal