EC Series Coupling, Male-to-Male, 24"

Item #: 0596455

Cat #: PBECGJH324

UPC: 784011329496

$ 3050.41 EA
Company wide:
0 in stock
Documents & Guides
EC Series Coupling, Male-to-Male, 24 Inch Length, 1 Inch Hub, PVC Exterior Coating

Overview

EC Series Coupling, Male-to-Male, 24 Inch Length, 1 Inch Hub, PVC Exterior Coating

EC Series Couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends or to allow for movement or vibration of connected equipment or units.

Also known as: 784011329496, PBECGJH324, RRYPBECGJH324

Specifications

Length: 24 in
Material: PVC Coated Ferrous Metal
Length: 24 in
Material: PVC Coated Ferrous Metal