EC Series Coupling, Male-to-Male, 18"

Item #: 0596434

Cat #: PBECGJH218

UPC: 784011329427

$ 1697.83 EA
Company wide:
0 in stock
Documents & Guides
EC Series Coupling, Male-to-Male, 18 Inch Length, 3/4 Inch Hub, PVC Exterior Coating

Overview

EC Series Coupling, Male-to-Male, 18 Inch Length, 3/4 Inch Hub, PVC Exterior Coating

EC Series Couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends or to allow for movement or vibration of connected equipment or units.

Also known as: 784011329427, PBECGJH218, RRYPBECGJH218

Specifications

Length: 18 in
Material: PVC Coated Ferrous Metal
Length: 18 in
Material: PVC Coated Ferrous Metal