Halogen Linear Lamp, Double-Ended, 150 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Con

Item #: 0596431

Cat #: BC150T3Q/CL LONG 12/1

UPC: 046677415754

Company wide:
0 in stock
Documents & Guides
Halogen Linear Lamp, Double-Ended, 150 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 2000, CRI: 100, Color Temperature: 2900K

Overview

Halogen Linear Lamp, Double-Ended, 150 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 2000, CRI: 100, Color Temperature: 2900K

High-quality white light with superior lumen performanceHalogen Double Ended lamps provide bright,white light for work lights and security lighting. Rugged construction for busy work sites. Offered in several lengths to meet most application needs.High lumen output provides light where you need it.

Also known as: 046677415754, BC150T3Q/CL LONG 12/1, PHIBC150T3QCLLONG

Specifications

Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 150
Base: Recessed Single Contact (R7s)
Lumens: 2400
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 150
Lumens: 2400
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen